Zoro Homepage

High Visibility Vest, 4XL, Yellow, 62 in.

  • Mfr # LUX-HSCOOL3-Y4X

  • Zoro # G9267248


product price: $18.65
/ea

Key Features

Color
Yellow
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HSCOOL3-Y4X
Zoro #
G9267248
UPC #
021844556171
Country of Origin
China

Dimensions

Size
4XL
Vest Size
4XL
Length
27 in
Fits Chest Size
56" to 58"

Details

Item
High Visibility Vest
Color
Yellow
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Features
Mesh, 3M Reflective Material, dual stripe, 1 pocket
Standards
ANSI/ISEA 107-2015 Type R Class 3
Number of Inside Pockets
5
Number of Outside Pockets
1

Description

High Visibility Vest, ANSI Class 3, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.