High Visibility Vest, Class 2, 2XL, Yellow, Features: 3M Reflective Material, Two-Tone
Mfr # LUX-SSG2T-Y2X
Zoro # G7949053
product price: $18.49
/eaKey Features
Color
Yellow/Green
Size
2XL
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSG2T-Y2X
Zoro #
G7949053
UPC #
021844561861
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
48" to 50"
Length
28 in
Vest Size
2XL
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated
Features
3M Reflective Material, Two-Tone
Number of Outside Pockets
1
Number of Inside Pockets
1
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features 3M Reflective Material, Two-Tone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.