High Visibility Vest, Class 2, 3XL, Yellow, Features: 3M Reflective Material, Zipper Closure
Mfr # LUX-SSFULLZ-Y3X
Zoro # G7949315
product price: $19.99
/eaKey Features
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSFULLZ-Y3X
Zoro #
G7949315
UPC #
021844562745
Country of Origin
China
Dimensions
Size
3XL
Length
28 in
Fits Chest Size
49" to 52"
Vest Size
3XL
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Features
3M Reflective Material, Zipper Closure
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Orange/Red/Silver
Number of Outside Pockets
3
Number of Inside Pockets
0
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 In. to 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.