3XL Class 2 High Visibility Vest, Yellow (Discontinued)
- Mfr # LUX-SSCGFR-Y3X
- Zoro # G6335016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSCGFR-Y3X
Zoro #
G6335016
UPC #
021844607026
Country of Origin
Israel
Dimensions
Size
3XL
Fits Chest Size
52 in to 54 in
Length
27 in
Reflective Stripe Width
2 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.