3XL Class 2 High Visibility Vest, Yellow (Discontinued)
- Mfr # LUX-SSFULLZ-Y3X
- Zoro # G4037932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSFULLZ-Y3X
Zoro #
G4037932
UPC #
021844562745
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
49" to 52"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red and Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated
Features
3M Reflective Material, Zipper Closure
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 In. to 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.