4XL Class 2 High Visibility Vest, Yellow (Discontinued)
- Mfr # LUX-SSCGFR-Y4X
- Zoro # G6337712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSCGFR-Y4X
Zoro #
G6337712
UPC #
021844607033
Country of Origin
Israel
Dimensions
Size
4Xl
Fits Chest Size
56" to 58"
Details
Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Cotton/Polyester Blend
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Hazard Risk Category (HRC)
1
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, NFPA 70E/HRC=1, ATPV=7.1 cal/cm²
ATPV Rating
7.1 cal/cm2
Features
3M Reflective Material, Flame resistant through 25 washes
Vest Stripe Color Family
Silver
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.