Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSFS-YL
Zoro #
G8751497
UPC #
021844561960
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
39" to 43"
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Mesh Back, Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
3M Reflective Material, Surveyor Style, 12 pockets
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Number of Inside Pockets
9
Number of Outside Pockets
3
Reflective Stripe Color
Silver
Description
High Visibility Vest, ANSI Class 2, Vest Size 39 In. to 43 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 39 In. to 43 In., Gender Unisex, Stripe Color Silver, Vest Material Mesh Back, Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 3, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.