Zoro Homepage
This item is Discontinued.
Occunomix Large Class 2 High Visibility Vest, Yellow LUX-SSFULLG-YL

Large Class 2 High Visibility Vest, Yellow (Discontinued)

  • Mfr # LUX-SSFULLG-YL
  • Zoro # G4039244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSFULLG-YL
Zoro #
G4039244
UPC #
021844562202
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39 in to 43 in
Length
29 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 39 in to 43 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Hook and Loop Closure, Reflective Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.