Large Class 2 High Visibility Vest, Yellow (Discontinued)
- Mfr # LUX-SSFULLZ-YL
- Zoro # G4070035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSFULLZ-YL
Zoro #
G4070035
UPC #
021844562714
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
39 in to 43 in
Length
23 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 39 in to 43 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 23 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1, Features Reflective Material, Zipper Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.