High Visibility Vest, Class 2, M, Yellow, ATPV Rating: Not Rated

  • Mfr # LUX-SSFULLZ-YM

  • Zoro # G9267449


product price: $18.59
/ea

Key Features

Color
Yellow/Green
Size
M
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSFULLZ-YM
Zoro #
G9267449
UPC #
021844562707
Country of Origin
China

Dimensions

Size
M
Length
27 in
Fits Chest Size
37" to 39"
Vest Size
M

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Features
3M Reflective Material, Zipper Closure
Number of Outside Pockets
3
Number of Inside Pockets
0

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 37 In. to 39 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.