Zoro Homepage

High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0

  • Mfr # LUX-SSFS-YM

  • Zoro # G2610490


product price: $19.69
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSFS-YM
Zoro #
G2610490
UPC #
021844561953
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
37" to 39"
Vest Size
M
Length
27 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
3
Number of Inside Pockets
9
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2015 Type R Class 2
Features
3M Reflective Material, Surveyor Style, 12 pockets
Vest Stripe Color Family
Orange/Red/Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 37 In. to 39 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 27 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 3, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.