Zoro Homepage
This item is Discontinued.
No Product Image Available

High Visibility Vest, Class 2, Orange, L (Discontinued)

  • Mfr # LUX-ATRANS-OL
  • Zoro # G7949236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ATRANS-OL
Zoro #
G7949236
UPC #
021844570528
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
40 in to 42 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Minimum Chest Size
40 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
4 Pen Compartments Packet, Large Arm Opening for Ease Over Outwear
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Green/Yellow/Silver
Pockets
7-9
ATPV Rating
Not Rated
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
7
Reflective Stripe Color
Silver
Number of Outside Pockets
5
Fabric Construction
Solid
Reflective Stripe Main Color
Silver
Pocket Location
Inside Waist, Outside Waist
Number of Inside Pockets
2

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 8, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.