L/XL Class 2 High Visibility Vest, Orange (Discontinued)
- Mfr # ECO-GCS-OL/XL
- Zoro # G7446013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-GCS-OL/XL
Zoro #
G7446013
UPC #
021844577800
Country of Origin
China
Dimensions
Size
L/XL
Fits Chest Size
42" to 46"
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Mesh, Dual sized, 12 Pockets, Zipper Closure
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Description
High Visibility Vest, ANSI Class 2, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0, Features Mesh, Dual sized, 12 Pockets, Zipper Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.