Medium Class 2 High Visibility Vest, Orange (Discontinued)
- Mfr # LUX-ATRANS-OM
- Zoro # G7443283
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-ATRANS-OM
Zoro #
G7443283
UPC #
021844570511
Country of Origin
China
Dimensions
Fits Chest Size
36" to 38"
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Solid front, mesh back, 10 pockets, Zipper closure
Vest Stripe Color Family
Green/Yellow and Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2015 Type R Class 2
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 8, Number of Pockets with Closure 0, Features Solid front, mesh back, 10 pockets, Zipper closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.