Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

High Visibility Vest, Class 2, Orange, M (Discontinued)

  • Mfr # LUX-ATRANS-OM
  • Zoro # G7949245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ATRANS-OM
Zoro #
G7949245
UPC #
021844570511
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
36 in to 38 in
Maximum Chest Size
38 in
Reflective Stripe Width
2 in
Minimum Chest Size
36 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
4 Pen Compartments Packet, Large Arm Opening for Ease Over Outwear
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Green/Yellow/Silver
ATPV Rating
Not Rated
Pockets
7-9
Total Number of Pockets
7
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Fabric Construction
Solid
Number of Inside Pockets
2
Pocket Location
Inside Waist, Outside Waist
Number of Outside Pockets
5
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 8, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.