This item is Discontinued.

Occunomix Small Class 2 High Visibility Vest, Orange LUX-ATRANS-OS

Small Class 2 High Visibility Vest, Orange (Discontinued)

  • Mfr # LUX-ATRANS-OS
  • Zoro # G7443274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ATRANS-OS
Zoro #
G7443274
UPC #
021844570504
Country of Origin
China

Dimensions

Fits Chest Size
32" to 34"

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Solid front, mesh back, 10 pockets, Zipper closure
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated

Description

High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 32 In. to 34 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 8, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.