S/M Class 2 High Visibility Vest, Orange (Discontinued)
- Mfr # ECO-GCS-OS/M
- Zoro # G6061377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-GCS-OS/M
Zoro #
G6061377
UPC #
021844577794
Country of Origin
China
Dimensions
Size
S/M
Fits Chest Size
32" to 38"
Details
Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
100% Polyester Mesh
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Orange/Red
Features
Mesh, Dual sized, 12 Pockets, Zipper Closure
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Orange/Red
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Description
High Visibility Vest, ANSI Class 2, Vest Size S/M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 32 In. to 38 In., Gender Unisex, Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.