XL Class 2 High Visibility Vest, Yellow (Discontinued)
- Mfr # LUX-SSCGFR-YXL
- Zoro # G8492312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSCGFR-YXL
Zoro #
G8492312
UPC #
021844607071
Country of Origin
Israel
Dimensions
Fits Chest Size
44" to 46"
Details
Item
Flame Resistant High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Hazard Risk Category (HRC)
1
ATPV Rating
7.1 cal/cm2
Vest Stripe Color Family
Silver
Features
3M Reflective Material, Flame resistant through 25 washes
Standards
ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, NFPA 70E/HRC=1, ATPV=7.1 cal/cm²
Description
Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 7.1 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.