Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSFS-YXL
Zoro #
G3889146
UPC #
021844561977
Country of Origin
China
Dimensions
Size
Xl
Fits Chest Size
43" to 46"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
3M Reflective Material, Surveyor Style, 12 pockets
Standards
ANSI/ISEA 107-2015 Type R Class 2
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 43 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 27 in, Number of Pockets (Inside) 9, Number of Pockets (Outside) 3, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.