Zoro Homepage

High Visibility Vest, Class 2, XL, Yellow

  • Mfr # LUX-SSG2TZ-YXL

  • Zoro # G7949139


product price: $19.49
/ea

Key Features

Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSG2TZ-YXL
Zoro #
G7949139
UPC #
021844562639
Country of Origin
China

Dimensions

Size
XL
Length
29 in
Vest Size
XL
Fits Chest Size
48" to 50"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
3M Reflective Material, Two-Tone, Zipper Closure
Vest Stripe Color Family
Green/Yellow/Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated
Number of Inside Pockets
1
Number of Outside Pockets
1

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.