Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

High Visibility Vest, Class 2, Yellow, L/XL (Discontinued)

  • Mfr # ECO-G-YL/XL
  • Zoro # G8751269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-G-YL/XL
Zoro #
G8751269
UPC #
021844577923
Country of Origin
China

Dimensions

Size
L/XL
Length
27 in
Fits Chest Size
42 in to 46 in
Reflective Stripe Width
2 in
Minimum Chest Size
40 in
Maximum Chest Size
46 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Pockets
0-3
Vest Stripe Color Family
Silver
Features
Dual Sized
Standards
ANSI/ISEA 107
Fabric Construction
Solid
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Total Number of Pockets
1
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Number of Outside Pockets
0
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual Sized, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.