This item is Discontinued.

Occunomix L/XL Class 2 High Visibility Vest, Yellow ECO-GCS-YL/XL

L/XL Class 2 High Visibility Vest, Yellow (Discontinued)

  • Mfr # ECO-GCS-YL/XL
  • Zoro # G7446031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GCS-YL/XL
Zoro #
G7446031
UPC #
021844577848
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
42 in to 46 in
Length
29 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Mesh, Dual sized, 12 Pockets, Zipper Closure
Vest Stripe Color Family
Silver
Standards
ANSI/ISEA 107
Hazard Risk Category (HRC)
0
Pockets
10-15
Reflective Stripe Location
Back, Chest, Waist
Fabric Construction
Solid
Total Number of Pockets
12
Includes LED Lights
No
Number of Outside Pockets
10
Reflective Stripe Color
Silver
Pocket Location
Inside Waist, Left Chest, Right Chest
Number of Inside Pockets
2

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0, Features Mesh, Dual sized, 12 Pockets, Zipper Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.