Zoro Homepage

High Visibility Vest, Class 2, Yellow, S/M

  • Mfr # ECO-G-YS/M

  • Zoro # G7949087


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-G-YS/M
Zoro #
G7949087
UPC #
021844577916
Country of Origin
China

Dimensions

Size
S/M
Vest Size
S/M
Length
26 in
Fits Chest Size
32" to 38"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red/Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Features
Dual sized
ATPV Rating
Not Rated
Number of Inside Pockets
1
Number of Outside Pockets
0

Description

High Visibility Vest, ANSI Class 2, Vest Size S/M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 32 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual sized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.