Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix High Visibility Vest, Class 2, Yellow, S/M ECO-GCS-YS/M

High Visibility Vest, Class 2, Yellow, S/M (Discontinued)

  • Mfr # ECO-GCS-YS/M
  • Zoro # G0883895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GCS-YS/M
Zoro #
G0883895
UPC #
021844577831
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
32 in to 38 in
Length
27 in
Reflective Stripe Width
2 in
Minimum Chest Size
32 in
Maximum Chest Size
38 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Orange/Red
Features
12 Pockets, Dual sized, Mesh, Zipper Closure
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Pockets
10-15
Reflective Stripe Location
Back, Chest, Waist
Reflective Stripe Main Color
Silver
Fabric Construction
Solid
Number of Inside Pockets
2
Pocket Location
Inside Waist, Left Chest, Right Chest
Number of Outside Pockets
10
Total Number of Pockets
12
Includes LED Lights
No
Reflective Stripe Color
Silver

Description

High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 32 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 10, Number of Pockets with Closure 0, Features 12 Pockets, Dual sized, Mesh, Zipper Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.