Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 2, Yellow, XL

  • Mfr # LUX-ATRANS-YXL

  • Zoro # G7949175


product price: $12.95
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ATRANS-YXL
Zoro #
G7949175
UPC #
021844570610
Country of Origin
China

Dimensions

Size
XL
Length
23 in
Fits Chest Size
44" to 46"
Vest Size
XL

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Solid front, mesh back, 10 pockets, Zipper closure
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Silver
Number of Inside Pockets
2
Number of Outside Pockets
8

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 23 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 8, Number of Pockets with Closure 0, Features Solid front, mesh back, 10 pockets, Zipper closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.