Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Vest, Class 3, 2XL, Orange

  • Mfr # LUX-HSCOOL3-O2X

  • Zoro # G9267153


product price: $18.29
/ea

Key Features

Color
Orange
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HSCOOL3-O2X
Zoro #
G9267153
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Mesh, 3M Reflective Material, dual stripe, 1 pocket
Standards
ANSI/ISEA 107-2015 Type R Class 3
Number of Inside Pockets
5
Number of Outside Pockets
1

Description

Hi-Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.