Zoro Homepage

High Visibility Vest, Class 3, 2XL, Yellow

  • Mfr # LUX-HSCOOL3-Y2X

  • Zoro # G8751357


product price: $18.89
/ea

Key Features

Color
Yellow
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HSCOOL3-Y2X
Zoro #
G8751357
UPC #
021844556157
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
48" to 50"
Length
28 in

Details

Item
High Visibility Vest
Color
Yellow
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Mesh, 3M Reflective Material, dual stripe, 1 pocket
Standards
ANSI/ISEA 107-2015 Type R Class 3
Hazard Risk Category (HRC)
0
Number of Outside Pockets
1
Number of Inside Pockets
5

Description

High Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.