High Visibility Vest, Class 3, L, Orange, Vest Material: Polyester Mesh
Mfr # LUX-HSCOOL3-OL
Zoro # G8751278
product price: $18.29
/eaKey Features
Color
Orange
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-HSCOOL3-OL
Zoro #
G8751278
UPC #
-
Country of Origin
China
Dimensions
Size
L
Vest Size
L
Details
Item
High Visibility Vest
Color
Orange
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 3
Features
Mesh, 3M Reflective Material, dual stripe, 1 pocket
Number of Inside Pockets
5
Number of Outside Pockets
1
Description
Hi-Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Orange/Red, Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.