Zoro Homepage
This item is Discontinued.
Occunomix Large Class 3 High Visibility Vest, Yellow LUX-HSCOOL3-YL

Large Class 3 High Visibility Vest, Yellow (Discontinued)

  • Mfr # LUX-HSCOOL3-YL
  • Zoro # G3974092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HSCOOL3-YL
Zoro #
G3974092
UPC #
021844556133
Country of Origin
China

Dimensions

Fits Chest Size
40" to 42"

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Yellow/Green
Features
Mesh, 3M Reflective Material, dual stripe, 1 pocket
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Green/Yellow
Standards
ANSI/ISEA 107-2015 Type R Class 3

Description

High Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.