High Visibility Vest, Class 3, XL, Yellow
Mfr # LUX-HSCOOL3-YXL
Zoro # G8751366
product price: $18.65
/eaKey Features
Color
Yellow
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-HSCOOL3-YXL
Zoro #
G8751366
UPC #
021844556140
Country of Origin
China
Dimensions
Size
XL
Length
27 in
Fits Chest Size
44" to 46"
Vest Size
XL
Details
Item
High Visibility Vest
Color
Yellow
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
Mesh, 3M Reflective Material, dual stripe, 1 pocket
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2015 Type R Class 3
ATPV Rating
Not Rated
Number of Inside Pockets
5
Number of Outside Pockets
1
Description
High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.