Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSBRPC-YXL
Zoro #
G8585796
UPC #
021844555440
Country of Origin
China
Dimensions
Fits Chest Size
44" to 46"
Details
Item
Breakaway High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red and Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated
Features
Mesh, 3M Reflective Material, breakaway, 3 pockets
Hazard Risk Category (HRC)
0
Description
Breakaway High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.