High Visibility Vest, Yellow, 4XL/5XL
Mfr # ECO-G-Y4/5X
Zoro # G7949148
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-G-Y4/5X
Zoro #
G7949148
UPC #
021844577947
Country of Origin
China
Dimensions
Size
4XL/5XL
Fits Chest Size
56" to 62"
Length
27 in
Vest Size
4XL/5XL
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
Vest Stripe Color Family
Silver
Features
Dual sized
ATPV Rating
Not Rated
Number of Inside Pockets
1
Number of Outside Pockets
0
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual sized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.