Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility X-Back Jacket, Polyester, Class 3 R, Orange, 5XL

  • Mfr # LUX-350-B2X-O5X

  • Zoro # G4574287


product price: $61.95
/ea

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
5
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-350-B2X-O5X
Zoro #
G4574287
UPC #
021844622937
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
62 in to 64 in
Size-Body Type
Regular
Minimum Chest Size
62 in
Maximum Chest Size
64 in

Details

Item
High Visibility X-Back Jacket
Material
Polyester
Color
Orange
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
5
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015, CSA Z96-15
Features
1 Mic Tab, Zip-Out Quilted Liner
Fabric Weight
13.5 oz
Gender
Unisex
Hood Style
Packable Hood in Collar
High-Visibility
Yes
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Style
Jacket
Temperature Rating
0 to 32 Degrees F
Cuff Style
Elastic
Seam Style
Sealed
Includes Lining
No
Series
LUX-350-B2X
Resists
Water
Coating Material
Polyurethane
Pocket Locations
Flap Chest, Inside Chest
Includes Hood
Yes
Back Stripe Pattern
X
Garment Type
Rain Jacket
Secondary Hazard
Cold-Condition Insulated
Water-Resistant
Yes

Description

High Visibility X-Back Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions Yes, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length Type Hip, Includes Lining No, Maximum Chest Size 64 in, Features 2 in Reflective w/Contrasting Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.