Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility X-Back Jacket, Polyester, Class 3 R, Yellow, L

  • Mfr # LUX-350-B2X-YL

  • Zoro # G4573018


product price: $61.95
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
5
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-350-B2X-YL
Zoro #
G4573018
UPC #
021844622876
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
38 in to 40 in
Maximum Chest Size
44 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
42 in

Details

Item
High Visibility X-Back Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
5
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R, CSA Z96-15
Features
1 Mic Tab, Zip-Out Quilted Liner
Gender
Unisex
Fabric Weight
13.5 oz
Includes Removable Liner
Yes
Includes Lining
Yes
Hood Features
Roll-Away Hood
Includes Hood
Yes
Style
Bomber Jacket
Water-Resistant
Yes
Garment Type
Jacket
Series
LUX-350-B2X
Temperature Rating
-5 Degrees to - 45 Degrees F
Reflective Stripe Border Type
Contrasting
Hood Style
Packable Hood in Collar
Secondary Hazard
Cold-Condition Insulated
Back Stripe Pattern
X
Cuff Style
Elastic

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.