Zoro Homepage

High Visibility X-Back Jacket, Polyester, Class 3 R, Yellow, XL

  • Mfr # LUX-350-B2X-YXL

  • Zoro # G4573919


product price: $61.95
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
5
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-350-B2X-YXL
Zoro #
G4573919
UPC #
021844622890
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Reflective Stripe Width
2 in

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 48 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.