HiViz Mesh Safety Vest, Class3 Yellow, 3XL
Mfr # ECO-SIMZ32T-Y3X
Zoro # G900719887
product price: $16.65
/eaSold in multiples of 3 for $49.95
Key Features
Color
Yellow
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECO-SIMZ32T-Y3X
Zoro #
G900719887
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Hi-Viz Mesh Safety Vest
Color
Yellow
ANSI Class
3
Material
Mesh
Back Stripe Pattern
H
Closure Type
Zipper
Number of Pockets with Closure
0
Stripe Color
2-Tone Yellow on Silver
Number of Inside Pockets
8
Number of Outside Pockets
6
Fabric Construction
Mesh
Description
HiViz Mesh Safety Vest,Class3 Yellow,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.