Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Sweatshirt, 100 per PET, Orange, 2XL

  • Mfr # LUX-SWT3HZ-O2X

  • Zoro # G3817746


product price: $59.79
/ea

Key Features

Size
2XL
Color
Orange
Material
Polyester
Fabric Weight
9 oz
Features
Pullover Hoodie With Drawstring and Adjustable Stoppers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWT3HZ-O2X
Zoro #
G3817746
UPC #
021844556423
Country of Origin
China

Dimensions

Size
2XL
Maximum Chest Size
50 in
Fits Chest Size
48 in to 50 in
Minimum Chest Size
48 in
Reflective Stripe Width
2 in

Details

Item
Hooded Sweatshirt
Color
Orange
Material
Polyester
Fabric Weight
9 oz
Features
Pullover Hoodie With Drawstring and Adjustable Stoppers
Number of Outside Pockets
2
Standards
ANSI, ISEA
ANSI Class
3
Closure Type
zipper
Hood Features
Drawstring Closure
ANSI Type
R
Reflective Stripe Main Color
Silver
Cuff Style
Elastic
Back Stripe Pattern
None
Series
LUX-SWT2HZ
Reflective Stripe Border Color
Silver
Sweatshirt Style
Hoodie
Includes Hood
Yes
Pocket Locations
Lower Front

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern None, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size 2XL, Features Pullover Hoodie With Drawstring and Adjustable Stoppers, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 50 in, Cuff Style Elastic, Hood Features Drawstring Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.