Hooded Sweatshirt, 100 per. PET, Orange, L (Discontinued)
- Mfr # LUX-SWT3HZ-OL
- Zoro # G3817721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SWT3HZ-OL
Zoro #
G3817721
UPC #
021844556409
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
40 in to 42 in
Details
Item
Hooded Sweatshirt
Color
Orange
Material
100% Polyester
Fabric Weight
9 oz
Number of Outside Pockets
2
ANSI Class
3
Closure Type
Zipper
Standards
ANSI/ISEA 107-2010
ANSI Type
Class 3
Shirt Color
Orange
Front Closure Type
Zipper
Description
Hooded Sweatshirt, ANSI Class 3, Material 100 Percent Polyester, Number of Outside Pockets 2, Front Closure Type Zipper, Color Orange, Size L, Fabric Weight 9 oz, Standards ANSI/ISEA 107-2010, ANSI Type Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.