Hooded Sweatshirt, 100 per. PET, Orange, S (Discontinued)
- Mfr # LUX-SWT3HZ-OS
- Zoro # G3817703
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SWT3HZ-OS
Zoro #
G3817703
UPC #
021844556386
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
32" to 34"
Details
Item
Hooded Sweatshirt
Color
Orange
Material
100% Polyester
Fabric Weight
9 oz
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2010
ANSI Class
3
Closure Type
Zipper
ANSI Type
Class 3
Description
Hooded Sweatshirt, ANSI Class 3, Material 100 Percent Polyester, Number of Outside Pockets 2, Color Orange, Size S, Fabric Weight 9 oz, Standards ANSI/ISEA 107-2010, ANSI Type Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.