Zoro Homepage
This item is Discontinued.
Occunomix Hooded Sweatshirt, 100 per. PET, Yellow, M LUX-SWT3HZ-YM

Hooded Sweatshirt, 100 per. PET, Yellow, M (Discontinued)

  • Mfr # LUX-SWT3HZ-YM
  • Zoro # G3817651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWT3HZ-YM
Zoro #
G3817651
UPC #
021844556515
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
38 in
Fits Chest Size
37 in to 39 in
Reflective Stripe Width
2 in
Minimum Chest Size
36 in

Details

Item
Hooded Sweatshirt
Color
Yellow
Material
Polyester
Fabric Weight
9 oz
Features
Pullover Hoodie With Drawstring and Adjustable Stoppers
Number of Outside Pockets
2
Closure Type
zipper
Standards
ANSI, ISEA
ANSI Class
3
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
ANSI Type
R
Series
LUX-SWT2HZ
Sweatshirt Style
Hoodie
Hood Features
Drawstring Closure
Cuff Style
Elastic
Pocket Locations
Lower Front
Back Stripe Pattern
None
Includes Hood
Yes

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern None, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size M, Features Pullover Hoodie With Drawstring and Adjustable Stoppers, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 38 in, Cuff Style Elastic, Hood Features Drawstring Closure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.