Hooded Sweatshirt, 100 per. PET, Yellow, S (Discontinued)
- Mfr # LUX-SWT3HZ-YS
- Zoro # G3817642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SWT3HZ-YS
Zoro #
G3817642
UPC #
021844556508
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
35 in to 37 in
Minimum Chest Size
32 in
Maximum Chest Size
34 in
Reflective Stripe Width
2 in
Details
Item
Hooded Sweatshirt
Color
Yellow
ANSI Class
3
Material
Polyester
Back Stripe Pattern
None
Closure Type
zipper
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2010
Fabric Weight
9 oz
Series
LUX-SWT2HZ
Hood Features
Drawstring Closure
Cuff Style
Elastic
Includes Hood
Yes
Sweatshirt Style
Hoodie
Reflective Stripe Border Color
Silver
ANSI Type
R
Description
Hooded Sweatshirt, Size S, Fits Chest Size 35 in to 37 in, Yellow, ANSI Class 3, Fabric Weight 9 oz, 100 Percent Polyester, Number of Outside Pockets 2, Closure Type Zipper, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.