Unisex Hooded Sweatshirt, Polyester, zipper, Orange, S
Mfr # LUX-HZSWTBX-OS
Zoro # G4573130
product price: $43.89
/eaKey Features
Material
Polyester
Fits Chest Size
32 in to 34 in
Back Stripe Pattern
X
Standards
ANSI, CSA, ISEA
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-HZSWTBX-OS
Zoro #
G4573130
UPC #
021844622807
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
32 in to 34 in
Reflective Stripe Width
2 in
Maximum Chest Size
34 in
Size-Body Type
Regular
Minimum Chest Size
32 in
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size S, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.