Occunomix
Hooded Sweatshirt, XL, ANSI Class 3
Mfr # LUX-HZSWT-OXL
Zoro # G4573779
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fits Chest Size 44 in to 46 in
- Fabric Weight 9 oz
- Back Stripe Pattern U
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Nylon Belt (4612)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, XL, 12PK (PFH21-XL)
- CELLUCAP Beard Cover, Plystr, 19 in., Blue, PK1000 (BN2HNBL)
- HEADLINE SIGN Century Series Office Sign, OFFICE, 9 x 3, Black/Silver (4762)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-OL)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y3X)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5503-5XL)
- Occunomix Workwear and Protective Clothing