Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Fr Liner, Gold, Cotton, Universal 56057 RG200

Fr Liner, Gold, Cotton, Universal 56057 (Discontinued)

  • Mfr # RG200
  • Zoro # G302696809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG200
Zoro #
G302696809
UPC #
21844560574
Country of Origin
China

Dimensions

Height
0.25
Length
9
Width
4

Details

Color
Gold

Description

This Lightweight Camel Hard Hat Liner is equipped with three tabs and hook-and-loop fasteners that hook into the suspension assembly of all hard hats and caps to keep the cold out and the warmth in. This liner Flame-retardant, wind-resistant material. Yellow color. One size fits all.
NOTE: Material is flame retardant only until washed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.