Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-TJBJ-BY6X
Zoro #
G8748153
UPC #
021844571679
Country of Origin
China
Dimensions
Size
6XL
Length
32-1/2"
Fits Chest Size
68" to 70"
Details
Item
Jacket
Color
Yellow
Material
100% Polyester
Fabric Weight
300D
Closure Type
Zipper and Snaps
Gender
Men's
Style
Hi-Vis
Number of Outside Pockets
3
ANSI Class
3
Insulated
Yes
Lining Material
Polyester
Standards
ANSI/ISEA 107-2010
Number of Inside Pockets
1
Description
Jacket, ANSI Class 3, Gender Men's, Color Yellow, Size 6XL, Number of Outside Pockets 3, Material 100 Percent Polyester, Standards ANSI/ISEA 107-2010, Fabric Weight 300D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.