Zoro Homepage

Jacket, Polyester, Class 3 R, Orange, 4XL

  • Mfr # LUX-ETJBJ-O4X

  • Zoro # G4328390


product price: $47.15
/ea

Key Features

Material
Polyester
Size
4XL
Color
Orange
Front Closure Type
Zipper
Number of Pockets
6-Apr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ETJBJ-O4X
Zoro #
G4328390
UPC #
021844610583
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
72 in
Length
31 1/2 in
Minimum Chest Size
58 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
60 in

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Orange, Size 4XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 60 in, Material Polyester, Temperature Rating 5 Degrees to 50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 3 - Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.