Zoro Homepage

Jacket, Polyester, Class 3 R, Orange, XL

  • Mfr # LUX-ETJBJ-OXL

  • Zoro # G4328357


product price: $47.99
/ea

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ETJBJ-OXL
Zoro #
G4328357
UPC #
021844610620
Country of Origin
China

Dimensions

Size
XL
Length
29 1/2 in
Fits Chest Size
63 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Jacket
Material
Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
Reflective Tape
Gender
Unisex
Waterproof
Water Resistant
Fabric Weight
300 den
Back Stripe Pattern
U
Includes Lining
Yes
Style
Bomber Jacket
Hood Features
Roll-Away Hood
Includes Hood
Yes
Secondary Hazard
Cold-Condition Insulated
Hood Style
Packable Hood in Collar
Garment Type
Jacket
Water-Resistant
Yes
Series
LUX-ETJBJ
Includes Removable Liner
No
Reflective Stripe Border Type
None
Temperature Rating
5 Degrees to 50 Degrees F

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Orange, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 48 in, Material Polyester, Temperature Rating 5 Degrees to 50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 3 - Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.