Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester, Class 3 R, Yellow, L

  • Mfr # LUX-250-JB-BYL

  • Zoro # G4328305


product price: $44.69
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-250-JB-BYL
Zoro #
G4328305
UPC #
021844613348
Country of Origin
China

Dimensions

Size
L
Length
29 1/2 in
Fits Chest Size
42-44 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
Waterproof With Sealed Seams
Waterproof
Water Resistant
Gender
Unisex
Fabric Weight
300 den
Back Stripe Pattern
U
Series
LUX-250-JB
Includes Removable Liner
No
Includes Hood
Yes
Style
Bomber Jacket
Temperature Rating
-2 Degrees to 46 Degrees F
Includes Lining
Yes
Hood Style
Packable Hood in Collar
Reflective Stripe Border Type
None
Secondary Hazard
Cold-Condition Insulated
Garment Type
Jacket
Hood Features
Roll-Away Hood
Water-Resistant
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size L, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.