Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester, Class 3 R, Yellow, S

  • Mfr # LUX-350-JB2-YS

  • Zoro # G4572710


product price: $65.49
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-350-JB2-YS
Zoro #
G4572710
UPC #
021844621213
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
34 in to 36 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in

Details

Item
Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
1 Mic Tab, Zip-Out Quilted Liner
Gender
Unisex
Fabric Weight
300 den
Back Stripe Pattern
U
Includes Lining
Yes
Garment Type
Jacket
Hood Style
Packable Hood in Collar
Reflective Stripe Border Type
Contrasting
Includes Hood
Yes
Includes Removable Liner
Yes
Water-Resistant
Yes
Secondary Hazard
Cold-Condition Insulated
Temperature Rating
-5 Degrees to - 45 Degrees F
Hood Features
Roll-Away Hood
Style
Bomber Jacket
Series
LUX-350-JB2

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size S, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 36 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.