Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester, Class 3 R, Yellow, XL

  • Mfr # LUX-350-JB2-YXL

  • Zoro # G4572692


product price: $65.49
/ea

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-350-JB2-YXL
Zoro #
G4572692
UPC #
021844621220
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Reflective Stripe Width
2 in
Minimum Chest Size
46 in
Size-Body Type
Regular
Maximum Chest Size
48 in

Details

Item
Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
1 Mic Tab, Zip-Out Quilted Liner
Fabric Weight
300 den
Gender
Unisex
Back Stripe Pattern
U
Temperature Rating
-5 Degrees to - 45 Degrees F
Reflective Stripe Border Type
Contrasting
Water-Resistant
Yes
Secondary Hazard
Cold-Condition Insulated
Style
Bomber Jacket
Includes Hood
Yes
Includes Removable Liner
Yes
Garment Type
Jacket
Includes Lining
Yes
Hood Style
Packable Hood in Collar
Series
LUX-350-JB2
Hood Features
Roll-Away Hood

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 48 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.